Zoro Homepage

Pool Paint, Dawn Blue, Satin

  • Mfr # 912232802

  • Zoro # G912652103


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
For Use On
Concrete, Fiberglass Surfaces, Plaster
Resin Type
Epoxy
Container Type
Can
VOC Content
222 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912232802
Zoro #
G912652103
UPC #
725469024786
Country of Origin
United States

Dimensions

Container Size
2 gal

Details

Item
Pool Paint
Color
Dawn Blue
Finish
Satin
For Use On
Concrete, Fiberglass Surfaces, Plaster
Resin Type
Epoxy
Container Type
Can
VOC Content
222 g/L
Dry Time
16 hr
Application Method
Brush, Roller, Spray
Base Type
Solvent
Cure Time
Indoor 10-14 Days, Outdoor 5-7 Days
Surface Material
Concrete, Fiberglass, Plaster
Minimum Application Temperature
50 Degrees F
Coverage Area
150 to 200 sq ft/gal
Resistance Properties
Abrasion Resistant, Chemical Resistant, Stain Resistant
Cleaning Method
Thinner
Tintable
No
Use Location
Exterior, Interior
Maximum Application Temperature
90 Degrees F
VOC Compliant
Yes
Flammability
Flammable
Features
Alternative to Replastering at One-Third the Cost; Easy to use 1:1 Mix Ratio; Superior Choice for Spas; Two-Coat System; Upto Eight or More Years of Service Life
Dry Time to Recoat
16 to 72 hr
Primer Required
No
Surface Texture
Rough
Chemical Resistant
Yes
For Use With
Concrete, Fiberglass, Fresh or Salt Water Pools, Gunite, Koi Ponds, Marcite, Metal, Plaster

Description

Hi Build Epoxy Kit,Dawn Blue,2 Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.