Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Paint, White, 5 gal, Can

  • Mfr # 920531105

  • Zoro # G912652097


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Color
White
Base Type
Solvent
Resin Type
Rubber
Finish
Flat
Application Method
Brush, Roller, Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920531105
Zoro #
G912652097
UPC #
725469025226
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Pool Paint
Color
White
Base Type
Solvent
Resin Type
Rubber
Finish
Flat
Application Method
Brush, Roller, Spray
VOC Content
560 g/L
Cure Time
Indoor 10-14 Days, Outdoor 5-7 Days
For Use On
Concrete, Plaster
Dry Time
24 hr
Minimum Application Temperature
50 Degrees F
Cleaning Method
Thinner
Maximum Application Temperature
90 Degrees F
Tintable
No
Use Location
Exterior, Interior
Features
Two-Coat System
Primer Required
No
Coverage Area
150 to 175 sq ft/gal
Flammability
Flammable
Dry Time to Recoat
24 hr
Surface Material
Concrete, Marcite, Plaster
For Use With
Concrete, Marcite, Plaster
Container Type
Can
Surface Texture
Rough

Description

Chlorinated Rubber Pool Paint,5 Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.