Zoro Homepage

Pool Paint, White, Satin

  • Mfr # 912231102

  • Zoro # G412652115


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Resin Type
Epoxy
VOC Content
204 g/L
Dry Time
16 hr
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912231102
Zoro #
G412652115
UPC #
725469024885
Country of Origin
United States

Dimensions

Container Size
2 gal

Details

Item
Pool Paint
Color
White
Finish
Satin
Resin Type
Epoxy
VOC Content
204 g/L
Dry Time
16 hr
Base Type
Solvent
Application Method
Brush, Roller, Spray
Cure Time
Indoor 10-14 Days, Outdoor 5-7 Days
Dry Time to Recoat
16 to 72 hr
Chemical Resistant
Yes
Surface Texture
Rough
Coverage Area
150 to 200 sq ft/gal
Maximum Application Temperature
90 Degrees F
Surface Material
Concrete, Fiberglass, Plaster
Cleaning Method
Thinner
VOC Compliant
Yes
Minimum Application Temperature
50 Degrees F
Tintable
No
For Use On
Concrete, Fiberglass Surfaces, Plaster
Features
Alternative to Replastering at One-Third the Cost; Easy to use 1:1 Mix Ratio; Superior Choice for Spas; Two-Coat System; Upto Eight or More Years of Service Life
Resistance Properties
Abrasion Resistant, Chemical Resistant, Stain Resistant
Primer Required
No
Use Location
Exterior, Interior
Flammability
Flammable
Container Type
Can
For Use With
Concrete, Fiberglass, Fresh or Salt Water Pools, Gunite, Koi Ponds, Marcite, Metal, Plaster

Description

Hi Build Epoxy Kit, White,2 Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.