Zoro Homepage

Defrost Cycle Control, SPST, -58 to 221F

  • Mfr # MT-512E-LOG

  • Zoro # G3631486


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Switch Action
Normally Closed/Normally Open
Voltage
115 to 230V AC
Full Load Amps
1.5
Normally On (F)
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-512E-LOG
Zoro #
G3631486
UPC #
-
Country of Origin
Brazil

Dimensions

Bulb Dia. (In.)
1/4 in
Capillary Length (In.)
78 in
Height (In.)
3 5/16 in
Width (In.)
4 7/64 in
Depth (In.)
2 13/16 in
Bulb Size Length (In.)
1/2
Overall Width
1 5/16 in
Capillary Length
78 in
Overall Length
3 in

Description

Defrost Cycle Control, Application Cold Storages, Hot Cabinets, Industrial Heating/Cooling, Reach-In Coolers, Stand-Up Coolers, Walk-In Coolers, Capillary Length 78 in, Capillary Type Capillary, Contact Form SPST, Differential 39 Degrees F, Overall Length 3 in, Overall Width 1 5/16 in, Switch Action Normally Closed/Normally Open, Voltage 115 to 230V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.