Temp Control, Dual, Heat or Cool, -50-221F
Mfr # RT-607EL-PLUS
Zoro # G0199844
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Voltage
115 to 230VAC
Input Voltage
12V AC/DC, 24V AC/DC
Switch Action
Close on Rise, Open on Rise
Standards
CE, NSF, UL
Agency Compliance
CE, NSF, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT-607EL-PLUS
Zoro #
G0199844
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Height
1 3/8 in
Overall Width
2 3/4 in
Overall Depth
2 3/4 in
Description
Temperature Control, Temperature Control Function Heat or Cool, Product Type Temperature Control, Number of Stages Dual, Contact Form DPDT, NEMA Rating Not Applicable, IP Rating IP65, Maximum Control Temperature 221 Degrees F, Minimum Control Temperature -50 Degrees F, Maximum Temperature Differential Setting 36 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 12V AC/DC, 24V AC/DC, Variable Output Voltage No, Overall Height 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.