Zoro Homepage

Cold Control

  • Mfr # A22-392

  • Zoro # G7820251


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Brackets, Slotted or Flatted Shafts
For Use With
Commercial Refrigerators, Freezers
Application
Heat or Cool
Temperature Scale
Fahrenheit
Capillary Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A22-392
Zoro #
G7820251
UPC #
662013920296
Country of Origin
Mexico

Dimensions

Capillary Length
48 in

Details

Item
Pneumatic Thermostat
Includes
Mounting Brackets, Slotted or Flatted Shafts
For Use With
Commercial Refrigerators, Freezers
Application
Heat or Cool
Temperature Scale
Fahrenheit
Pneumatic Thermostat Type
Remote-Bulb Sensor
Compatible System Type
Refrigeration Systems
Temperature Differential
23.5 Degrees F
Differential Type
Fixed/Adjustable
Fitting Connection
1/4 in

Description

Pneumatic Thermostat, Capillary Length 48 in, Includes Mounting Brackets, Slotted or Flatted Shafts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.