Shop RANCO
See all product information
Create Account
Cold Control Refrigeration Thermostat
- Mfr # K50P-1127-001
- Zoro # G223648918
product price:Â
$
13.15
/ea
Key Features
Switch Action
Closes on Rise
Control Type
Constant Differential
Normally Off Temperature
41 Degrees F
Contact Form
SPST
Normally On Temperature
35.6 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K50P-1127-001
- Zoro #
- G223648918
- UPC #
- 662013228392
- Country of Origin
- Czechia
- Item
- Ranco Cold Control Refrigeration Thermostat
- Switch Action
- Closes on Rise
- Control Type
- Constant Differential
- Normally Off Temperature
- 41 Degrees F
- Contact Form
- SPST
- Normally On Temperature
- 35.6 Degrees F
- Warm On Temperature
- 55.4
- Switch Type
- Normally Open
- Product Type
- Temperature Control
- Control Temperature - Minimum
- 35.6 Degrees F
- Cold Off Temperature
- 35.6
- Cold On Temperature
- 41
- Capillary Type
- Capillary
- Control Temperature - Maximum
- 55.4 Degrees F
- Voltage
- 120-230V
Dimensions
- Capillary Length
- 47 1/4 in
Description
Ranco Cold Control Refrigeration Thermostat, Capillary Length 47 1/4 in, Capillary Type Capillary, Cold Off Temperature 35.6, Cold On Temperature 41, Contact Form SPST, Control Temperature - Maximum 55.4 Degrees F, Control Temperature - Minimum 35.6 Degrees F, Control Type Constant Differential, Normally Off Temperature 41 Degrees F, Normally On Temperature 35.6 Degrees F, Product Type Temperature Control, Switch Action Closes on Rise, Switch Type Normally Open, Voltage 120-230V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.