Zoro Homepage

Control, Pressure

  • Mfr # O16-108

  • Zoro # G1967147


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPDT
Switch Action
Open on Fall, Open on Rise
Pressure Connection
36 in Capillary with Flare Nut
Connection
Copper Capillary withFlare Nut
Type
High Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O16-108
Zoro #
G1967147
UPC #
662013922689
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
36 in
Pressure Connection Size
1/4 in

Details

Item
Single Pressure Control
Switch Type
SPDT
Switch Action
Open on Fall, Open on Rise
Pressure Connection
36 in Capillary with Flare Nut
Connection
Copper Capillary withFlare Nut
Type
High Pressure
Range (PSI)
100 to 400
Differential Pressure (PSI)
40 to 150
Reset
Auto
Mounting
Universal
Function
To Protect the Compressor from Excessive System Pressure which Could be Caused by Condenser Fan Failure
Enclosure
NEMA 1
Application
High Limit
Pressure Connection Type
Flare
Pressure Range - Minimum
100 psi
Input Sensor Type
Pressure Sensor
Rated Voltage
120V AC, 240V AC, 24V AC, 277-600V AC
Pressure Differential - Minimum
4 psi
Pressure Range - Maximum
400 psi
Product Type
Single Pressure Control
Contact Form
SPDT
Reset Type
Automatic Reset
Pressure Differential Max.
150 psi
Pressure Type
Differential
Pressure Connection Gender
Female
NEMA Rating
1

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 400 psi, Pressure Differential - Minimum 4 psi, Pressure Range - Minimum 100 psi, Pressure Differential Max. 150 psi, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, 24V AC, 277-600V AC, Contact Form SPDT, Switch Action Open on Fall, Open on Rise, NEMA Rating 1, Reset Type Automatic Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.