Zoro Homepage

Control, Water Cooler

  • Mfr # K-3001

  • Zoro # G1032315


product price: $70.89
/ea

Key Features

Switch Type
Normally Open
Switch Action
Closes on Rise
Voltage
120V AC, 208V AC, 240V AC
Full Load Amps
10/6/6
Construction
Bellows are Laser welded, For Extended Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-3001
Zoro #
G1032315
UPC #
662013921965
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
48 in
Capillary Length
48 in
Overall Height
1 9/16 in
Overall Length
1 5/8 in

Details

Switch Type
Normally Open
Switch Action
Closes on Rise
Voltage
120V AC, 208V AC, 240V AC
Full Load Amps
10/6/6
Construction
Bellows are Laser welded, For Extended Life
Normally On (F)
53
Capillary Type
Capillary
Cold Off
37 Degrees F
Constant Differential (F)
7
Locked Rotor Amps
40/36/36 A
Control Range (F)
37 to 61
Item
Water Cooler Control
Type
OEM Replacement
Normally Off (F)
46
Warm On
61
Cold Off Temperature
37 Degrees F
Contact Form
SPST
Control Temperature - Minimum
37 Degrees F
Normally Off Temperature
46 Degrees F
Full Load Current
10/6/6 A
Control Temperature - Maximum
61 Degrees F
Product Type
Water Cooler Control
Normally On Temperature
53 Degrees F
Standards
CSA, ENEC, UL
Warm On Temperature
61 Degrees F
Temperature Differential - Maximum
7 Degrees F

Description

Water Cooler Control, Capillary Length 48 in, Capillary Type Capillary, Cold Off Temperature 37 Degrees F, Contact Form SPST, Control Temperature - Maximum 61 Degrees F, Control Temperature - Minimum 37 Degrees F, Full Load Current 10/6/6 A, Locked Rotor Amps 40/36/36 A, Normally Off Temperature 46 Degrees F, Normally On Temperature 53 Degrees F, Overall Height 1 9/16 in, Overall Length 1 5/8 in, Product Type Water Cooler Control, Standards CSA, ENEC, UL, Switch Action Closes on Rise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.