Zoro Homepage

Defrost Cycle Ctrl, Capillary 30 in L

  • Mfr # A30-2311

  • Zoro # G011327476


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Switch Action
Normally Open
Voltage
120/240V AC
Application
Commercial Refrigeration
Capillary Type
Capillary
Locked Rotor Current @ 240V AC
80 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30-2311
Zoro #
G011327476
UPC #
662013104795
Country of Origin
Mexico

Dimensions

Capillary Length
30 in

Details

Switch Action
Normally Open
Voltage
120/240V AC
Application
Commercial Refrigeration
Capillary Type
Capillary
Item
Defrost Cycle Control
Locked Rotor Current @ 240V AC
80 A
Manufacturer Series
A30
Pilot Duty @ 240V AC
240 VA
Pilot Duty @ 120V AC
240 VA
Locked Rotor Current @ 120V AC
80 A
Normal Off Temperature
30 Degrees F
Altitude Adjustment
Altitude Adjustable
Full Load Current @ 240V AC
20 A
Contact Form
SPST
Full Load Current @ 120V AC
20 A
Normal On Temperature
56 Degrees F
Differential
26 Degrees F
Control Type
Constant Differential

Description

Cycling Control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.