Zoro Homepage

Defrost Cycle Ctrl, Capillary 42 1/2 in L

  • Mfr # 9531N251

  • Zoro # G111327482


product price: $37.79
/ea

Key Features

Switch Action
Normally Closed
Voltage
125/250V AC
Capillary Type
Capillary with Bulb
Application
Commercial Refrigeration
Altitude Adjustment
Altitude Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9531N251
Zoro #
G111327482
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length
42 1/2 in

Details

Switch Action
Normally Closed
Voltage
125/250V AC
Capillary Type
Capillary with Bulb
Item
Defrost Cycle Control
Application
Commercial Refrigeration
Altitude Adjustment
Altitude Adjustable
Pilot Duty @ 120V AC
240 VA
Normal Off Temperature
18 Degrees F
Off Position
Off Position
Normal On Temperature
18 Degrees F
Full Load Current @ 240V AC
8 A
Locked Rotor Current @ 120V AC
80 A
Locked Rotor Current @ 240V AC
40 A
Differential
22 Degrees F
Warm On Temperature
22 Degrees F
Manufacturer Series
9531
Control Type
Constant Cut-In
Pilot Duty @ 240V AC
240 VA
Contact Form
SPST
Cold Off Temperature
14 Degrees F
Cold On Temperature
14 Degrees F
Full Load Current @ 120V AC
16 A

Description

Fixed or Adjustable Temperature Settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.