Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Defrost Cycle Ctrl, Capillary 48 in L

  • Mfr # A30-2209

  • Zoro # G211327481


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Switch Action
Normally Open
Voltage
120/240V AC
Application
Commercial Refrigeration
Capillary Type
Capillary with Bulb
Locked Rotor Current @ 240V AC
80 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30-2209
Zoro #
G211327481
UPC #
662013920685
Country of Origin
Mexico

Dimensions

Capillary Length
48 in

Details

Switch Action
Normally Open
Voltage
120/240V AC
Item
Defrost Cycle Control
Application
Commercial Refrigeration
Capillary Type
Capillary with Bulb
Locked Rotor Current @ 240V AC
80 A
Control Type
Constant Differential
Differential
8 Degrees F
Off Position
Off Position
Locked Rotor Current @ 120V AC
80 A
Cold Off Temperature
35 Degrees F
Normal On Temperature
44.5 Degrees F
Full Load Current @ 240V AC
20 A
Altitude Adjustment
Altitude Adjustable
Pilot Duty @ 120V AC
240 VA
Manufacturer Series
A30
Pilot Duty @ 240V AC
240 VA
Normal Off Temperature
36.5 Degrees F
Contact Form
SPST
Full Load Current @ 120V AC
20 A

Description

Fixed or Adjustable Temperature Settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.