Furnace Gas Valves
Mfr # VB7
Zoro # G616017581
product price: $16.89
/eaKey Features
Capillary Length
47 1/4 in
Cold On Temperature
38.3 Degrees F
Switch Action
Normally Open
Product Type
Defrost Cycle Control
Contact Form
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VB7
Zoro #
G616017581
UPC #
662013215224
Country of Origin
Czechia
Dimensions
Capillary Length
47 1/4 in
Details
Item
Defrost Cycle Control
Cold On Temperature
38.3 Degrees F
Switch Action
Normally Open
Product Type
Defrost Cycle Control
Contact Form
SPST
Cold Off Temperature
26.6 Degrees F
Capillary Type
Capillary
Warm On Temperature
54.5 Degrees F
Control Type
Constant Cut-In
Application
Commercial Freezers, Commercial Refrigeration
Description
Defrost Cycle Control, Altitude Adjustment Not Applicable, Application Commercial Freezers, Commercial Refrigeration, Capillary Length 47 1/4 in, Capillary Type Capillary, Cold Off Temperature 26.6 Degrees F, Cold On Temperature 38.3 Degrees F, Contact Form SPST, Control Type Constant Cut-In, Differential Not Applicable, Full Load Current @ 120V AC Not Applicable, Full Load Current @ 240V AC Not Applicable, Locked Rotor Current @ 120V AC Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.