Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Pump Reversing Valve, Copper, 3/8"

  • Mfr # V1-406050-270

  • Zoro # G712535514


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Suction Tube Configuration
Straight
Suction Connection Type
Sweat
Includes Pilot Valve
Pilot Valve Included
Discharge Connection Size
5/16 in
R410A Capacity - Maximum
0.5 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1-406050-270
Zoro #
G712535514
UPC #
-
Country of Origin
China

Dimensions

Discharge Connection Size
5/16 in
Suction Connection Size
3/8 in

Details

Item
Heat Pump Reversing Valve
Suction Tube Configuration
Straight
Suction Connection Type
Sweat
Includes Pilot Valve
Pilot Valve Included
R410A Capacity - Maximum
0.5 ton
Operating Pressure - Maximum
690 psi
R410A Capacity - Minimum
1.7 ton
Operating Temperature - Minimum
-40 Degrees F
Body Pattern
Four-Way
Includes Solenoid Coil
Solenoid Coil Not Included
For Media
CFC, HCFC, HFC
R22 Capacity - Maximum
1 ton
Operating Temperature - Maximum
158 Degrees F
Application
Heat Pumps
Discharge Tube Configuration
Candy Cane
Body Material
Brass
Discharge Connection Type
Sweat
R22 Capacity - Minimum
0.4 ton
Tube Material
Copper
Operating Pressure - Minimum
0 psi
Leakage Rate - Maximum
2,000 cc/min

Description

Heat Pump Reversing Valve, Application Heat Pumps, Body Material Brass, Body Pattern Four-Way, Discharge Connection Size 5/16 in, Discharge Connection Type Sweat, Discharge Tube Configuration Candy Cane, For Media CFC, HCFC, HFC, Includes Pilot Valve Pilot Valve Included, Includes Solenoid Coil Solenoid Coil Not Included, Leakage Rate - Maximum 2,000 cc/min, Operating Pressure - Maximum 690 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.