Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Pump Reversing Valve, Copper, 7/8"

  • Mfr # V10-414140-470

  • Zoro # G112535510


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Discharge Connection Size
7/8 in
Leakage Rate - Maximum
6,000 cc/min
Suction Connection Size
7/8 in
Tube Material
Copper
R410A Capacity - Minimum
3.8 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V10-414140-470
Zoro #
G112535510
UPC #
662013218867
Country of Origin
China

Dimensions

Discharge Connection Size
7/8 in
Suction Connection Size
7/8 in

Details

Item
Heat Pump Reversing Valve
Leakage Rate - Maximum
6,000 cc/min
Tube Material
Copper
R410A Capacity - Minimum
3.8 ton
Includes Solenoid Coil
Solenoid Coil Not Included
R22 Capacity - Maximum
8.5 ton
Body Material
Brass
Suction Connection Type
Sweat
Application
Heat Pumps
Operating Pressure - Minimum
0 psi
R22 Capacity - Minimum
3 ton
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
690 psi
Body Pattern
Four-Way
Discharge Tube Configuration
Centered
Operating Temperature - Maximum
158 Degrees F
Includes Pilot Valve
Pilot Valve Included
Suction Tube Configuration
Straight
Discharge Connection Type
Sweat
For Media
CFC, HCFC, HFC
R410A Capacity - Maximum
10.1 ton

Description

Heat Pump Reversing Valve, Application Heat Pumps, Body Material Brass, Body Pattern Four-Way, Discharge Connection Size 7/8 in, Discharge Connection Type Sweat, Discharge Tube Configuration Centered, For Media CFC, HCFC, HFC, Includes Pilot Valve Pilot Valve Included, Includes Solenoid Coil Solenoid Coil Not Included, Leakage Rate - Maximum 6,000 cc/min, Operating Pressure - Maximum 690 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.