Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Pump Reversing Valve, Copper, 7/8"

  • Mfr # V6-414120-170

  • Zoro # G512535530


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Suction Connection Size
7/8 in
Discharge Connection Size
3/4 in
R410A Capacity - Minimum
1.3 ton
Suction Tube Configuration
Straight
Body Pattern
Four-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V6-414120-170
Zoro #
G512535530
UPC #
662013218775
Country of Origin
China

Dimensions

Suction Connection Size
7/8 in
Discharge Connection Size
3/4 in

Details

Item
Heat Pump Reversing Valve
R410A Capacity - Minimum
1.3 ton
Suction Tube Configuration
Straight
Body Pattern
Four-Way
Operating Pressure - Maximum
690 psi
Includes Solenoid Coil
Solenoid Coil Not Included
R22 Capacity - Minimum
1 ton
Tube Material
Copper
Discharge Tube Configuration
Centered
Suction Connection Type
Sweat
Includes Pilot Valve
Pilot Valve Included
Leakage Rate - Maximum
4,000 cc/min
Operating Temperature - Minimum
-40 Degrees F
For Media
CFC, HCFC, HFC
R410A Capacity - Maximum
6.7 ton
Application
Heat Pumps
Discharge Connection Type
Sweat
Operating Pressure - Minimum
0 psi
R22 Capacity - Maximum
5.5 ton
Operating Temperature - Maximum
158 Degrees F
Body Material
Brass

Description

Heat Pump Reversing Valve, Application Heat Pumps, Body Material Brass, Body Pattern Four-Way, Discharge Connection Size 3/4 in, Discharge Connection Type Sweat, Discharge Tube Configuration Centered, For Media CFC, HCFC, HFC, Includes Pilot Valve Pilot Valve Included, Includes Solenoid Coil Solenoid Coil Not Included, Leakage Rate - Maximum 4,000 cc/min, Operating Pressure - Maximum 690 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.