Zoro Homepage

Heat Pump Solenoid Coil, 208/240V

  • Mfr # LDK-410000-070

  • Zoro # G1759107


product price: $41.99
/ea

Key Features

Voltage
208/240V AC
Watts @ 50 Hz
5 W
Watts @ 60 Hz
4 W
Duty Cycle
Continuous
For Use With
4-Way Reversing Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDK-410000-070
Zoro #
G1759107
UPC #
662013924591
Country of Origin
China

Dimensions

Lead Length
4 ft

Details

Item
Heat Pump Solenoid Coil
Voltage
208/240V AC
Watts @ 50 Hz
5 W
Watts @ 60 Hz
4 W
Duty Cycle
Continuous
For Use With
4-Way Reversing Valves
Coil Enclosure
Moisture Resistant Color Coded Epoxy
Includes
Wiring Harness
Wattage @ 60 Hz
4 W
Encapsulated Coil
Encapsulated
Compatible Brand
Ranco
Compatible Series
V0, V1, V10, V12, V2, V3, V6
Wattage @ 50 Hz
5 W

Description

Heat Pump Solenoid Coil, Compatible Brand Ranco, Compatible Grainger Part Number 5AV32, 5AV33, 5AV34, 5AV35, 5AV36, 5AV37, Compatible Series V0, V1, V10, V12, V2, V3, V6, Duty Cycle Continuous, Encapsulated Coil Encapsulated, For Use With 4-Way Reversing Valves, Includes Wiring Harness, Lead Length 4 ft, Voltage 208/240V AC, Wattage @ 50 Hz 5 W, Wattage @ 60 Hz 4 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.