Zoro Homepage

Heat Pump Solenoid Coil, 277V AC, 48 in

  • Mfr # LDK-510000-070

  • Zoro # G012535528


product price: $35.89
/ea

Key Features

Voltage
277V AC
Duty Cycle
Continuous
For Use With
4-Way Reversing Valves
Includes
W29 Wiring Harness with 48 in Leads
Compatible Brand
Ranco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDK-510000-070
Zoro #
G012535528
UPC #
662013223670
Country of Origin
China

Dimensions

Lead Length
48 in

Details

Item
Heat Pump Solenoid Coil
Voltage
277V AC
Duty Cycle
Continuous
For Use With
4-Way Reversing Valves
Includes
W29 Wiring Harness with 48 in Leads
Compatible Brand
Ranco
Wattage @ 50 Hz
5 W
Encapsulated Coil
Encapsulated
Compatible Series
V0, V1, V10, V12, V2, V3, V6
Wattage @ 60 Hz
4 W

Description

Heat Pump Solenoid Coil, Compatible Brand Ranco, Compatible Grainger Part Number 5AV36, Compatible Series V0, V1, V10, V12, V2, V3, V6, Duty Cycle Continuous, Encapsulated Coil Encapsulated, For Use With 4-Way Reversing Valves, Includes W29 Wiring Harness with 48 in Leads, Lead Length 48 in, Voltage 277V AC, Wattage @ 50 Hz 5 W, Wattage @ 60 Hz 4 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.