Zoro Homepage

Hi Pressure Switch, 150-450 psi, 48" Cap

  • Mfr # O16-200

  • Zoro # G9916070


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Ranco
Includes
Bracket, Mounting Hardware
Product Type
Dual Pressure Control
Pressure Connection Size
1/4 in
Capillary Tube Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O16-200
Zoro #
G9916070
UPC #
662013922740
Country of Origin
Mexico

Dimensions

Pressure Connection Size
1/4 in
Capillary Tube Length
48 in

Details

Item
Hi Pressure Switch, 150-450 psi, 48" Cap
Fits Brand
Ranco
Includes
Bracket, Mounting Hardware
Product Type
Dual Pressure Control
Housing Material
Steel
Reset Type - High Side
Manual Reset
Pressure Connection Type
Flare
Minimum Pressure Range - High Side
150 psi
Pressure Type
Differential
Maximum Differential Pressure - High Side
40 psi
Maximum Pressure Range - High Side
450 psi
Contact Form
SPDT
Series
O

Description

Hi Pressure Switch, 150-450 psi, 48 In. Cap, Product Type Dual Pressure Control, Pressure Type Differential, Minimum Pressure Range - High Side 150 psi, Maximum Pressure Range - High Side 450 psi, Maximum Differential Pressure - High Side 40 psi, Reset Type - High Side Manual Reset, Pressure Connection Type Flare, Pressure Connection Size 1/4 in, Contact Form SPDT, Series O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.