Zoro Homepage

Ice Harvest Control

  • Mfr # A22-4506

  • Zoro # G1924316


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Features
Fixed or Adjustable Temperature Settings, High-Amperage Contacts, Laser-Welded Stainless Steel Bellows, Standard 1/4 in Quick-Connect Terminals
Switch Type
SPDT
Sensor Type
Capillary
Includes
Parts and Instructions for Installation
Differential (Deg. F)
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A22-4506
Zoro #
G1924316
UPC #
662013920388
Country of Origin
Mexico

Dimensions

Capillary Length
72 in

Details

Item
Ice Harvest Control
Features
Fixed or Adjustable Temperature Settings, High-Amperage Contacts, Laser-Welded Stainless Steel Bellows, Standard 1/4 in Quick-Connect Terminals
Switch Type
SPDT
Sensor Type
Capillary
Includes
Parts and Instructions for Installation
Differential (Deg. F)
8
Differential
8 Degrees F
Application
Ice Machines
Standards
UL Listed
Compliance
UL
Temperature Range
-19 to 22 Degrees F
Temp. Range (F)
-19 to 22

Description

Ice Harvest Control, Product Type Ice Harvest Control, Material Metal, Color Silver, Overall Height 2 in, Overall Width 1 in, Overall Depth 2 1/2 in, Features Fixed or Adjustable Temperature Settings, High Amperage, Stainless Steel Bellow, Standard 1/4 in Quick-Connect Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.