Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lube Oil Control

  • Mfr # P30-3801

  • Zoro # G8133623


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
5 3/8 in
Depth (In.)
2 3/32 in
Height (In.)
4 in
Pressure Range (PSI)
8 to 60
Standards
cUL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P30-3801
Zoro #
G8133623
UPC #
662013923006
Country of Origin
Mexico

Dimensions

Width (In.)
5 3/8 in
Depth (In.)
2 3/32 in
Height (In.)
4 in
Pressure Connection Size
1/4 in
Overall Depth
2 1/8 in
Overall Width
5 3/8 in
Capillary Tube Length
36 in
Overall Height
4 in

Details

Pressure Range (PSI)
8 to 60
Item
Mechanical Lube Oil Pressure Control
Standards
cUL Listed
For Compressor Brand
Copeland, Danfoss, Fedders, Johnson Controls
Maximum Pressure Setting
60 psi
Pressure Connection Gender
Female
Time Delay
120 sec
Maximum Differential Pressure Setting
60 psi
Number of Differential Connection Points
2
Input Voltage
120V AC, 240V AC
Series
P30
Product Type
Mechanical Lube Oil Pressure Control
Refrigerant Type
Non-Corrosive
Minimum Differential Pressure Setting
8 psi
Minimum Pressure Setting
8 psi
Includes Alarm Circuit
Alarm Circuit Included
Pressure Connection Type
Flare
Application
Guard Pressure Lubricated Refrigeration Compressors

Description

Mechanical Lube Oil Pressure Control, Product Type Mechanical Lube Oil Pressure Control, Contact Form Not Applicable, Minimum Pressure Setting 8 psi, Maximum Pressure Setting 60 psi, Minimum Differential Pressure Setting 8 psi, Maximum Differential Pressure Setting 60 psi, Pressure Connection Type Flare, Pressure Connection Gender Female, Pressure Connection Size 1/4 in, Capillary Tube Length 36 in, Input Voltage 120V AC, 240V AC, Time Delay 120 sec, Number of Differential Connection Points 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.