Mechanical Lube Oil Pressure Ctrl, 9psi
- Mfr # P30-5826
- Zoro # G611327487
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Application
Lube Oil Protection Controls
Minimum Differential Pressure Setting
9 psi
Maximum Pressure Setting
350 psi
Contact Form
SPDT
Input Voltage
120V AC; 240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P30-5826
- Zoro #
- G611327487
- UPC #
- 662013923020
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 5 3/8 in
- Pressure Connection Size
- 1/4 in
- Capillary Tube Length
- 36 in
- Overall Depth
- 2 1/8 in
- Overall Height
- 3 1/2 in
Details
- Application
- Lube Oil Protection Controls
- Item
- Mechanical Lube Oil Pressure Control
- Minimum Differential Pressure Setting
- 9 psi
- Maximum Pressure Setting
- 350 psi
- Contact Form
- SPDT
- Input Voltage
- 120V AC; 240V AC
- Product Type
- Mechanical Lube Oil Pressure Control
- Maximum Differential Pressure Setting
- 9 psi
- For Compressor Seal Type
- Hermetically Sealed, Non-Hermetically Sealed, Non-Sealed, Semi-Hermetically Sealed
- Series
- P30
- Minimum Pressure Setting
- 0 psi
- Time Delay
- 120 sec
- For Compressor Brand
- Copeland, Blitzer, Carlyle
- Standards
- UL SA512
- Includes Alarm Circuit
- Alarm Circuit Included
- Pressure Connection Gender
- Female
- Number of Differential Connection Points
- 2
- Pressure Connection Type
- Flare
Description
Lube Oil Protection Controls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.