Zoro Homepage

Pressure Switch, 1/4 in Sz, 36V DC

  • Mfr # RHS-275205

  • Zoro # G722380234


product price: $12.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHS-275205
Zoro #
G722380234
UPC #
662013257170
Country of Origin
China

Description

Pressure Switch, Product Type Pressure Switch, Pressure Range - Maximum 735 psi, Pressure Differential - Minimum Not Applicable, Pressure Range - Minimum 0 psi, Pressure Differential Max. 70 psi, Pressure Connection Gender Female, Pressure Connection Type Flare, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 36V DC, Contact Form SPST, Switch Action Open on Fall, Series RHS, Reset Type Automatic Reset, IP Rating IP65, Application High Limit, Output Current 3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.