Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, 1/4 in Sz, 735 psi

  • Mfr # RHS-3560

  • Zoro # G722384171


product price: $12.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHS-3560
Zoro #
G722384171
UPC #
662013227883
Country of Origin
China

Description

Pressure Switch, Product Type Pressure Switch, Pressure Range - Maximum 735 psi, Pressure Differential - Minimum Not Applicable, Pressure Range - Minimum 0 psi, Pressure Differential Max. 25 psi, Pressure Connection Gender Female, Pressure Connection Type Flare, Pressure Setting Low, Pressure Connection Size 1/4 in, Rated Voltage 120/277V AC (375 VA), 120V AC (5.8 FLA/34.8 LRA), 240V AC (2.9 FLA/17.4 LRA), 24V AC (125 VA), Contact Form SPST, Switch Action Open on Fall, Series RHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.