Zoro Homepage

Reversing Valve, 1/2" x 3/8", R22, R410A

  • Mfr # V1-408060-170

  • Zoro # G9916131


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Ranco
For Use With
Heat Pump Applications: Window Type, Unitary and Split Systems
Features
Tube Size Suction
Application
Heat Pumps
Tube Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1-408060-170
Zoro #
G9916131
UPC #
662013218683
Country of Origin
China

Dimensions

Suction Connection Size
1/2 in
Discharge Connection Size
3/8 in

Details

Fits Brand
Ranco
Item
Reversing Valve, 1/2" x 3/8", R22, R410A
For Use With
Heat Pump Applications: Window Type, Unitary and Split Systems
Features
Tube Size Suction
Application
Heat Pumps
Tube Material
Copper
R410A Capacity - Maximum
1.7 ton
R22 Capacity - Minimum
0.4 ton
Discharge Tube Configuration
Centered
Includes Solenoid Coil
Solenoid Coil Not Included
Operating Pressure - Maximum
690 psi
Discharge Connection Type
Socket Weld
Body Material
Brass
Body Pattern
Four-Way
Suction Connection Type
Socket Weld
R22 Capacity - Maximum
1 ton
Operating Pressure - Minimum
0 psi
Includes Pilot Valve
Pilot Valve Included
For Media
CFC, HCFC, HFC
Operating Temperature - Minimum
-40 Degrees F
Suction Tube Configuration
Straight
Operating Temperature - Maximum
158 Degrees F
R410A Capacity - Minimum
0.5 ton
Leakage Rate - Maximum
2,000 cc/min

Description

Heat Pump Reversing Valve, Application Heat Pumps, Body Material Brass, Body Pattern Four-Way, Discharge Connection Size 3/8 in, Discharge Connection Type Socket Weld, Discharge Tube Configuration Centered, For Media CFC, HCFC, HFC, Includes Pilot Valve Pilot Valve Included, Includes Solenoid Coil Solenoid Coil Not Included, Leakage Rate - Maximum 2,000 cc/min, Operating Pressure - Maximum 690 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.