REVERSING VALVE

  • Mfr # V10-414080-170
  • Zoro # G810474470
product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Slide
Operation Type
Coil Operated Four Way
Suction Tube I.D.
7/8 in
Capacity in Tons (R-502)
3.0 to 11.9
Capacity in Tons (R-22)
3.0 to 8.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V10-414080-170
Zoro #
G810474470
UPC #
662013218799
Country of Origin
China
Item
Heat Pump Reversing Valve
Valve Type
Slide
Operation Type
Coil Operated Four Way
Suction Tube I.D.
7/8 in
Capacity in Tons (R-502)
3.0 to 11.9
Capacity in Tons (R-22)
3.0 to 8.5
High Pressure Tube I.D.
1/2 in
Capacity in Tons (R-410A)
3.8 to 10.1
Standards
UL
For Use With
5AV38 or 5AV39 Coil
Application
Heat Pumps
Operating Temperature - Minimum
-40 Degrees F
Suction Tube Configuration
Straight
R410A Capacity - Maximum
10.1 ton
Tube Material
Copper
For Media
CFC, HCFC, HFC
Body Material
Brass
Leakage Rate - Maximum
6,000 cc/min
Includes Pilot Valve
Pilot Valve Included
R22 Capacity - Maximum
8.5 ton
R410A Capacity - Minimum
3.8 ton
R22 Capacity - Minimum
3 ton
Operating Temperature - Maximum
158 Degrees F
Suction Connection Type
Socket Weld
Operating Pressure - Maximum
690 psi
Discharge Tube Configuration
Centered
Includes Solenoid Coil
Solenoid Coil Not Included
Operating Pressure - Minimum
0 psi
Discharge Connection Type
Socket Weld
Body Pattern
Four-Way
Type
Coil Operated Four Way

Dimensions

Discharge Connection Size
1/2 in
Suction Connection Size
7/8 in

Description

Heat Pump Reversing Valve, Application Heat Pumps, Body Material Brass, Body Pattern Four-Way, Discharge Connection Size 1/2 in, Discharge Connection Type Socket Weld, Discharge Tube Configuration Centered, For Media CFC, HCFC, HFC, Includes Pilot Valve Pilot Valve Included, Includes Solenoid Coil Solenoid Coil Not Included, Leakage Rate - Maximum 6,000 cc/min, Operating Pressure - Maximum 690 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 158 Degrees F

Ratings & reviews