REVERSING VALVE
- Mfr # V2-408060-270
- Zoro # G9916247
product price:Â
$
34.95
/ea
Key Features
Fits Brand
Ranco
For Use With
Heat Pump Applications: Window Type, Unitary and Split Systems
Features
Tube Size Suction
Application
Heat Pumps
R410A Capacity - Maximum
2.2 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V2-408060-270
- Zoro #
- G9916247
- UPC #
- 662013218669
- Country of Origin
- China
- Fits Brand
- Ranco
- Item
- Heat Pump Reversing Valve
- For Use With
- Heat Pump Applications: Window Type, Unitary and Split Systems
- Features
- Tube Size Suction
- Application
- Heat Pumps
- R410A Capacity - Maximum
- 2.2 ton
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 158 Degrees F
- Suction Tube Configuration
- Straight
- Operating Pressure - Maximum
- 690 psi
- Tube Material
- Copper
- For Media
- CFC, HCFC, HFC
- R410A Capacity - Minimum
- 0.9 ton
- Discharge Tube Configuration
- Candy Cane
- Suction Connection Type
- Socket Weld
- Body Pattern
- Four-Way
- R22 Capacity - Minimum
- 0.8 ton
- Body Material
- Brass
- Includes Pilot Valve
- Pilot Valve Included
- Leakage Rate - Maximum
- 2,000 cc/min
- Discharge Connection Type
- Socket Weld
- Operating Pressure - Minimum
- 0 psi
- Includes Solenoid Coil
- Solenoid Coil Not Included
- R22 Capacity - Maximum
- 2 ton
Dimensions
- Suction Connection Size
- 1/2 in
- Discharge Connection Size
- 3/8 in
Description
Heat Pump Reversing Valve, Application Heat Pumps, Body Material Brass, Body Pattern Four-Way, Discharge Connection Size 3/8 in, Discharge Connection Type Socket Weld, Discharge Tube Configuration Candy Cane, For Media CFC, HCFC, HFC, Includes Pilot Valve Pilot Valve Included, Includes Solenoid Coil Solenoid Coil Not Included, Leakage Rate - Maximum 2,000 cc/min, Operating Pressure - Maximum 690 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 158 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.