Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Pressure Control, High, S, 1/4 in Sz

  • Mfr # O10-1894

  • Zoro # G911327491


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Switch Action
Close on Rise
Application
High Limit
Number of Mounting Holes
4
Pressure Setting
High
Pressure Differential Max.
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O10-1894
Zoro #
G911327491
UPC #
662013922481
Country of Origin
Mexico

Dimensions

Pressure Connection Size
1/4 in
Mounting Hole Diameter
1/4 in

Details

Switch Action
Close on Rise
Application
High Limit
Item
Single Pressure Control
Number of Mounting Holes
4
Pressure Setting
High
Pressure Differential Max.
150 psi
Contact Form
SPST
Mounting Orientation
Any Position
Series
O Series
Pressure Range Adjustability
Adjustable
Pressure Differential Adjustability
Adjustable
Electrical Connection Type
Screw Terminals
NEMA Rating
1
Control Type
High Cutout
Pressure Connection Gender
Male
Pressure Range - Minimum
100 psi
Rated Voltage
120/240V AC
Pressure Range - Maximum
400 psi
Pressure Connection Type
Flare
Pressure Type
Differential
Product Type
Single Pressure Control
Reset Type
Automatic Reset
Element Type
Bellows
Body Material
Steel
Pressure Differential - Minimum
40 psi

Description

High Pressure Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.