Zoro Homepage

Temperature Control, 0 To 55, SPST

  • Mfr # o10-1010

  • Zoro # G4294507


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Normally Closed
Switch Action
Opens on Rise
Voltage
120V AC, 240V AC
Full Load Amps
4.6/2.3
Depth (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
o10-1010
Zoro #
G4294507
UPC #
662013922283
Country of Origin
Mexico

Dimensions

Depth (In.)
2 in
Height (In.)
2 3/4 in
Width (In.)
3 13/16 in
Capillary Length (In.)
0 to 55
Capillary Length
48 in
Overall Length
3 13/16 in
Overall Height
2 3/4 in

Details

Switch Type
Normally Closed
Switch Action
Opens on Rise
Voltage
120V AC, 240V AC
Full Load Amps
4.6/2.3
Agency Compliance
NEMA, UL
Constant Differential (F)
Constant Cut-in
Pilot Duty Contacts (VA)
55 VA
Capillary Type
Capillary
Normally On (F)
Adjustable
Control Range (F)
0 to 55
Temp. Differential High (F)
55
Temp. Differential Low (F)
Capilar
Construction
NEMA 1 Enclosure
Locked Rotor Amps
144/144 A
Application
Commercial Refrigeration and Air Conditioning Systems
Warm On
Adjustable
Normally Off (F)
Adjustable
Cold On
Adjustable
Type
Medium Temp.
Cold Off
Adjustable
Item
Refrigeration/Freezer Control
Warm Off
Adjustable
Includes
(7) Adjustment Screws
Normally Off Temperature
Adjustable
Product Type
Temperature Control
Contact Form
SPST
Temperature Differential - Minimum
7 Degrees F
Full Load Current
24/24 A
Cold On Temperature
Adjustable
Control Temperature - Maximum
55 Degrees F
Standards
UL
Control Type
Constant Cut-In
Control Temperature - Minimum
0 Degrees F
Normally On Temperature
Adjustable
Temperature Differential - Maximum
55 Degrees F
Pilot Duty Contacts Rating
55 VA
Warm On Temperature
Adjustable
Warm Off Temperature
Adjustable
Cold Off Temperature
Adjustable

Description

Refrigeration/Freezer Control, Capillary Length 48 in, Capillary Type Capillary, Cold Off Temperature Adjustable, Cold On Temperature Adjustable, Contact Form SPST, Control Temperature - Maximum 55 Degrees F, Control Temperature - Minimum 0 Degrees F, Control Type Constant Cut-In, Full Load Current 24/24 A, Includes (7) Adjustment Screws, Locked Rotor Amps 144/144 A, Normally Off Temperature Adjustable, Normally On Temperature Adjustable, Overall Height 2 3/4 in, Overall Length 3 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.