Zoro Homepage

Temperature Control, 25 To 75, SPST

  • Mfr # o10-1802

  • Zoro # G4273622


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Normally Closed
Switch Action
Opens on Rise
Voltage
120V AC, 240V AC
Full Load Amps
4.6/2.3
Includes
(7) Adjustment Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
o10-1802
Zoro #
G4273622
UPC #
662013922436
Country of Origin
Mexico

Dimensions

Depth (In.)
2 in
Height (In.)
2 3/4 in
Width (In.)
3 13/16 in
Overall Height
2 3/4 in
Overall Length
3 13/16 in

Details

Switch Type
Normally Closed
Switch Action
Opens on Rise
Voltage
120V AC, 240V AC
Full Load Amps
4.6/2.3
Includes
(7) Adjustment Screws
Capillary Type
Air Coil
Construction
NEMA 1 Enclosure
Constant Differential (F)
Constant Cut-in
Temp. Differential High (F)
20
Locked Rotor Amps
144/144 A
Warm On
Adjustable
Agency Compliance
NEMA, UL
Control Range (F)
25 to 75
Pilot Duty Contacts (VA)
57.5 VA
Normally On (F)
Adjustable
Warm Off
Adjustable
Application
Commercial Refrigeration and Air Conditioning Systems
Temp. Differential Low (F)
3
Cold Off
Adjustable
Item
Refrigeration Control
Type
High Temp.
Cold On
Adjustable
Normally Off (F)
Adjustable
Normally On Temperature
Adjustable
Product Type
Temperature Control
Contact Form
SPST
Temperature Differential - Maximum
20 Degrees F
Temperature Differential - Minimum
3 Degrees F
Pilot Duty Contacts Rating
57.5 VA
Warm Off Temperature
Adjustable
Full Load Current
24/24 A
Warm On Temperature
Adjustable
Cold On Temperature
Adjustable
Control Temperature - Minimum
25 Degrees F
Standards
UL
Cold Off Temperature
Adjustable
Control Temperature - Maximum
75 Degrees F
Normally Off Temperature
Adjustable
Control Type
Constant Cut-In

Description

Refrigeration Control, Capillary Type Air Coil, Cold Off Temperature Adjustable, Cold On Temperature Adjustable, Contact Form SPST, Control Temperature - Maximum 75 Degrees F, Control Temperature - Minimum 25 Degrees F, Control Type Constant Cut-In, Full Load Current 24/24 A, Includes (7) Adjustment Screws, Locked Rotor Amps 144/144 A, Normally Off Temperature Adjustable, Normally On Temperature Adjustable, Overall Height 2 3/4 in, Overall Length 3 13/16 in, Pilot Duty Contacts Rating 57.5 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.