Zoro Homepage

Temperature Control, -35 To 15, SPST

  • Mfr # o10-1433

  • Zoro # G4271102


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Normally Closed
Switch Action
Opens on Rise
Voltage
120V AC, 240V AC
Full Load Amps
4.6/2.3
Capillary Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
o10-1433
Zoro #
G4271102
UPC #
662013922382
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
72 in
Bulb Dia. (In.)
3/8 in
Depth (In.)
2 in
Height (In.)
2 3/4 in
Width (In.)
3 13/16 in
Bulb Size Length (In.)
6
Overall Length
3 13/16 in
Bulb Length
6 in
Overall Height
2 3/4 in
Capillary Length
72 in
Bulb Diameter
3/8 in

Details

Switch Type
Normally Closed
Switch Action
Opens on Rise
Voltage
120V AC, 240V AC
Full Load Amps
4.6/2.3
Locked Rotor Amps
144/144 A
Normally Off (F)
Adjustable
Agency Compliance
NEMA, UL
Temp. Differential High (F)
20
Includes
(7) Adjustment Screws
Normally On (F)
Adjustable
Cold On
Adjustable
Item
Freezer Control
Application
Commercial Refrigeration and Air Conditioning Systems
Construction
NEMA 1 Enclosure
Pilot Duty Contacts (VA)
57.5 VA
Warm On
Adjustable
Constant Differential (F)
Constant Cut-in
Temp. Differential Low (F)
3
Control Range (F)
-35 to 15
Cold Off
Adjustable
Warm Off
Adjustable
Capillary Type
Capillary with Remote Bulb
Type
Extra Low Temp.
Warm On Temperature
Adjustable
Control Temperature - Maximum
15 Degrees F
Warm Off Temperature
Adjustable
Normally On Temperature
Adjustable
Temperature Differential - Maximum
20 Degrees F
Pilot Duty Contacts Rating
57.5 VA
Contact Form
SPST
Product Type
Temperature Control
Control Type
Constant Cut-In
Full Load Current
24/24 A
Temperature Differential - Minimum
3 Degrees F
Cold Off Temperature
Adjustable
Normally Off Temperature
Adjustable
Control Temperature - Minimum
-35 Degrees F
Cold On Temperature
Adjustable
Standards
UL

Description

Freezer Control, Bulb Diameter 3/8 in, Bulb Length 6 in, Capillary Length 72 in, Capillary Type Capillary with Remote Bulb, Cold Off Temperature Adjustable, Cold On Temperature Adjustable, Contact Form SPST, Control Temperature - Maximum 15 Degrees F, Control Temperature - Minimum -35 Degrees F, Control Type Constant Cut-In, Full Load Current 24/24 A, Includes (7) Adjustment Screws, Locked Rotor Amps 144/144 A, Normally Off Temperature Adjustable, Normally On Temperature Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.