TEMPERATURE CONTROL HUMIDISTAT
- Mfr # J10-821
- Zoro # G0024028
product price:Â
$
34.59
/ea
Key Features
Includes
Brushed Finish Dial Plate
Control Range
20 %
Includes Outdoor Temperature Sensor
Outdoor Temperature Sensor Not Included
Application
Humidity Monitoring and Control
Humidity Differential
15 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J10-821
- Zoro #
- G0024028
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Humidity Controller
- Includes
- Brushed Finish Dial Plate
- Control Range
- 20 %
- Includes Outdoor Temperature Sensor
- Outdoor Temperature Sensor Not Included
- Application
- Humidity Monitoring and Control
- Humidity Differential
- 15 %
- Housing Material
- Plastic
- Input Voltage
- 24/60V AC
- Product Type
- Humidity Controller
- Dehumidifier Control Compatibility
- Dehumidifier Control Compatible
- Humidifier Control Compatibility
- Humidifier Control Compatible
- Contact Form
- SPST
- Maximum Operating Temperature
- 140 Degrees F
- Series
- J10
- Humidity Settings
- 80 %
- Humidity Setting - Minimum
- 5 %
Description
Humidity Controller, Product Type Humidity Controller, Dehumidifier Control Compatibility Dehumidifier Control Compatible, Humidifier Control Compatibility Humidifier Control Compatible, Control Range 20 Percent, Humidity Differential 15 Percent, Input Voltage 24/60V AC, Switch Action Not Applicable, Contact Form SPST, Current Rating Not Applicable, Housing Material Plastic, Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Not Included, Maximum Operating Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.