Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Control, SPDT, 0 To 55

  • Mfr # o16-111

  • Zoro # G4270551


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Normally Open and Normally Closed
Switch Action
Opens on Rise or Fall
Voltage
120V AC, 240V AC
Full Load Amps
4.6/2.3
Construction
NEMA 1 Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
o16-111
Zoro #
G4270551
UPC #
662013922696
Country of Origin
Mexico

Dimensions

Height (In.)
2 3/4 in
Width (In.)
3 13/16 in
Depth (In.)
2 in
Capillary Length (In.)
72 in
Overall Height
2 3/4 in
Capillary Length
72 in
Overall Length
3 13/16 in

Details

Switch Type
Normally Open and Normally Closed
Switch Action
Opens on Rise or Fall
Voltage
120V AC, 240V AC
Full Load Amps
4.6/2.3
Construction
NEMA 1 Enclosure
Agency Compliance
NEMA, UL
Temp. Differential High (F)
3
Cold Off
Adjustable
Includes
(7) Adjustment Screws
Normally Off (F)
Adjustable
Warm Off
Adjustable
Capillary Type
Capillary
Pilot Duty Contacts (VA)
57.5 VA
Cold On
Adjustable
Application
Commercial Refrigeration and Air Conditioning Systems
Normally On (F)
Adjustable
Temp. Differential Low (F)
20
Type
Medium Temp.
Item
Refrigeration/Freezer Control
Warm On
Adjustable
Control Range (F)
0 to 55
Locked Rotor Amps
102/102 A
Constant Differential (F)
Constant Cut-in
Pilot Duty Contacts Rating
57.5 VA
Contact Form
SPDT
Warm On Temperature
Adjustable
Control Temperature - Minimum
0 Degrees F
Full Load Current
17/17 A
Temperature Differential - Maximum
20 Degrees F
Cold Off Temperature
Adjustable
Standards
UL
Control Temperature - Maximum
55 Degrees F
Control Type
Constant Cut-In
Cold On Temperature
Adjustable
Warm Off Temperature
Adjustable
Temperature Differential - Minimum
3 Degrees F
Product Type
Temperature Control
Normally Off Temperature
Adjustable
Normally On Temperature
Adjustable

Description

Refrigeration/Freezer Control, Capillary Length 72 in, Capillary Type Capillary, Cold Off Temperature Adjustable, Cold On Temperature Adjustable, Contact Form SPDT, Control Temperature - Maximum 55 Degrees F, Control Temperature - Minimum 0 Degrees F, Control Type Constant Cut-In, Full Load Current 17/17 A, Includes (7) Adjustment Screws, Locked Rotor Amps 102/102 A, Normally Off Temperature Adjustable, Normally On Temperature Adjustable, Overall Height 2 3/4 in, Overall Length 3 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.