Zoro Homepage

Temperature Control, SPDT, 0 To 55

  • Mfr # o16-264

  • Zoro # G4265633


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Normally Open and Normally Closed
Switch Action
Opens on Rise or Fall
Voltage
120V AC, 240V AC
Full Load Amps
4.6/2.3
Cold Off
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
o16-264
Zoro #
G4265633
UPC #
662013922788
Country of Origin
Mexico

Dimensions

Depth (In.)
2 in
Height (In.)
2 3/4 in
Capillary Length (In.)
96 in
Width (In.)
3 13/16 in
Capillary Length
96 in
Overall Height
2 3/4 in
Overall Length
3 13/16 in

Details

Switch Type
Normally Open and Normally Closed
Switch Action
Opens on Rise or Fall
Voltage
120V AC, 240V AC
Full Load Amps
4.6/2.3
Cold Off
Adjustable
Construction
NEMA 1 Enclosure
Constant Differential (F)
Constant Cut-in
Type
Medium Temp.
Warm Off
Adjustable
Normally Off (F)
Adjustable
Application
Commercial Refrigeration and Air Conditioning Systems
Cold On
Adjustable
Includes
Temperature Adjustment Knob
Agency Compliance
NEMA, UL
Locked Rotor Amps
102/102 A
Warm On
Adjustable
Pilot Duty Contacts (VA)
57.5 VA
Normally On (F)
Adjustable
Temp. Differential High (F)
Manual Reset
Control Range (F)
0 to 55
Temp. Differential Low (F)
Manual Reset
Capillary Type
Capillary
Item
Refrigeration/Freezer Control
Product Type
Temperature Control
Pilot Duty Contacts Rating
57.5 VA
Reset Type
Manual Reset
Normally Off Temperature
Adjustable
Control Temperature - Minimum
0 Degrees F
Cold Off Temperature
Adjustable
Contact Form
SPDT
Control Temperature - Maximum
55 Degrees F
Control Type
Constant Cut-In
Normally On Temperature
Adjustable
Cold On Temperature
Adjustable
Warm Off Temperature
Adjustable
Warm On Temperature
Adjustable
Full Load Current
17/17 A
Standards
UL

Description

Refrigeration/Freezer Control, Capillary Length 96 in, Capillary Type Capillary, Cold Off Temperature Adjustable, Cold On Temperature Adjustable, Contact Form SPDT, Control Temperature - Maximum 55 Degrees F, Control Temperature - Minimum 0 Degrees F, Control Type Constant Cut-In, Full Load Current 17/17 A, Includes Temperature Adjustment Knob, Locked Rotor Amps 102/102 A, Normally Off Temperature Adjustable, Normally On Temperature Adjustable, Overall Height 2 3/4 in, Overall Length 3 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.