Zoro Homepage

Temperature Control, SPDT, 22-47

  • Mfr # o16-601

  • Zoro # G4276081


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Normally Open and Normally Closed
Switch Action
Opens on Rise or Fall
Voltage
120V AC, 240V AC
Full Load Amps
4.6/2.3
Capillary Type
Capillary with Remote Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
o16-601
Zoro #
G4276081
UPC #
662013922856
Country of Origin
Mexico

Dimensions

Depth (In.)
2 in
Bulb Size Length (In.)
6
Bulb Dia. (In.)
3/8 in
Capillary Length (In.)
72 in
Height (In.)
2 3/4 in
Width (In.)
3 13/16 in
Capillary Length
36 in
Overall Height
2 3/4 in
Bulb Diameter
3/8 in
Overall Length
3 13/16 in
Bulb Length
6 in

Details

Switch Type
Normally Open and Normally Closed
Switch Action
Opens on Rise or Fall
Voltage
120V AC, 240V AC
Full Load Amps
4.6/2.3
Capillary Type
Capillary with Remote Bulb
Control Range (F)
22.5 to 47.5
Normally Off (F)
Adjustable
Temp. Differential High (F)
1.5
Construction
NEMA 1 Enclosure
Cold Off
Adjustable
Warm On
Adjustable
Temp. Differential Low (F)
1.5
Locked Rotor Amps
102/102 A
Application
Soft Ice Cream and Bulk Milk Control and Other Narrow Differential Applications
Warm Off
Adjustable
Includes
Temperature Adjustment Knob
Constant Differential (F)
Constant Cut-in
Agency Compliance
NEMA, UL
Item
Refrigeration Control
Pilot Duty Contacts (VA)
57.5 VA
Normally On (F)
Adjustable
Cold On
Adjustable
Type
Bulk Milk Cooler
Control Temperature - Maximum
47.5 Degrees F
Standards
UL
Normally On Temperature
Adjustable
Reset Type
Manual Reset
Cold Off Temperature
Adjustable
Temperature Differential - Minimum
1.5 Degrees F
Control Temperature - Minimum
22.5 Degrees F
Normally Off Temperature
Adjustable
Warm On Temperature
Adjustable
Warm Off Temperature
Adjustable
Contact Form
SPDT
Control Type
Constant Cut-In
Temperature Differential - Maximum
2.5 Degrees F
Pilot Duty Contacts Rating
57.5 VA
Full Load Current
17/17 A
Cold On Temperature
Adjustable
Product Type
Temperature Control

Description

Refrigeration Control, Bulb Diameter 3/8 in, Bulb Length 6 in, Capillary Length 36 in, Capillary Type Capillary with Remote Bulb, Cold Off Temperature Adjustable, Cold On Temperature Adjustable, Contact Form SPDT, Control Temperature - Maximum 47.5 Degrees F, Control Temperature - Minimum 22.5 Degrees F, Control Type Constant Cut-In, Full Load Current 17/17 A, Includes Temperature Adjustment Knob, Locked Rotor Amps 102/102 A, Normally Off Temperature Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.