Zoro Homepage

Temperature Ctrl, 1 5/16 in H, 3 in L, 16A

  • Mfr # MT-530E-SUPER

  • Zoro # G211327429


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC, 230V AC
Normally On Temperature
Adjustable
Overall Length
3 in
Warm On Temperature
Adjustable
Normally Off Temperature
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-530E-SUPER
Zoro #
G211327429
UPC #
7899129135709
Country of Origin
Brazil

Dimensions

Overall Length
3 in
Overall Height
1 5/16 in
Capillary Length
98 in

Details

Item
Temperature Control
Voltage
115V AC, 230V AC
Normally On Temperature
Adjustable
Warm On Temperature
Adjustable
Normally Off Temperature
Adjustable
Product Type
Temperature Control
Contact Form
SPDT
Cold On Temperature
Adjustable
Warm Off Temperature
Adjustable
Temperature Differential - Maximum
144 Degrees F
Full Load Current
16 A
Control Temperature - Maximum
158 Degrees F
Control Temperature - Minimum
14 Degrees F

Description

Temperature Control, Capillary Length 98 in, Cold On Temperature Adjustable, Contact Form SPDT, Control Temperature - Maximum 158 Degrees F, Control Temperature - Minimum 14 Degrees F, Full Load Current 16 A, Normally Off Temperature Adjustable, Normally On Temperature Adjustable, Overall Height 1 5/16 in, Overall Length 3 in, Product Type Temperature Control, Switch Action Not Applicable, Temperature Differential - Maximum 144 Degrees F, Voltage 115V AC, 230V AC, Warm Off Temperature Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.