Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-in-1 Universal Charger

  • Mfr # 0-528-00278-3

  • Zoro # G013654778


product price: $19.99
/ea

Key Features

Frequency
60 Hz, 50 Hz
Output Voltage
5 V DC
Product Type
Auto/AC Adapter
Compatible Devices
Cellular Phone, GPS Navigator
Universal Adapter
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0-528-00278-3
Zoro #
G013654778
UPC #
70609002781
Country of Origin
China

Details

Frequency
60 Hz, 50 Hz
Output Voltage
5 V DC
Product Type
Auto/AC Adapter
Compatible Devices
Cellular Phone, GPS Navigator
Universal Adapter
Yes
Compatible With
Cellular PhoneRand McNally IntelliRoute GPS Navigator:TND 500TND 700
Input Voltage
220 V AC, 12 V DC, 110 V AC

Description

Now, you'll never be without the power to run your GPS devices and phones with this from Rand McNally. This mini USB charger fits together for convenient storage and is compatible with most GPS devices and phones. The cable length is about 5 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.