Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rand Mcnally GPS 5" Hard Case 0-528-00277-5

GPS 5" Hard Case (Discontinued)

  • Mfr # 0-528-00277-5
  • Zoro # G0425958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0-528-00277-5
Zoro #
G0425958
UPC #
70609002774
Country of Origin
China

Description

Protect your 5 in. GPS device when not in use with this 5 in. GPS Hard Case from Rand McNally. This compact, tear-resistant hard-shell case provides maximum protection from cracked LCD screens. Secure pocket design makes it easy to get your GPS in and out while the interior padding provides protection from scratches, smudges and smears.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.