Zoro Homepage

3' Long Commercial Grade Bumper Threshold 5" Wide 7/8" High

  • Mfr # 3 FT V-78-P

  • Zoro # G710202975


product price: $49.99
/ea

Key Features

Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3 FT V-78-P
Zoro #
G710202975
UPC #
95546050800
Country of Origin
United States

Details

Material
Aluminum

Description

36" Long Commercial Grade Bumper Threshold, measuring 5" wide by 7/8" high, is a high-quality, American-made threshold designed for heavy-duty use. It features pre-punched holes for easy installation and comes with screws included. This threshold boasts heavy-gauge aluminum construction with high-quality pile weatherstrip for superior resistance to wear and tear. It provides all-season protection against draft, dust, moisture, and insects, making it ideal for both residential and commercial applications.
Details:
•Dimensions - 36" Long x 5" Wide x 7/8" High Commercial Grade Bumper Aluminum Threshold
•Material - Heavy gauge aluminum for durability
•Installation - Pre-punched holes and screws included for easy installation
•Center Support - Provides strength and stability
•Durability - Made of durable aluminum for heavy traffic
•Transition - Creates a defined transition between two surfaces
•Usage - Suitable for residential or commercial applications
•Installation - Easy installation without removing the door
•Weather Resistance - High-quality pile weatherstrip provides a watertight seal against the floor
•Customization - Can be cut down to any size
•Colors: Mill Finish Silver (MF)
•Item Number: V-78-P
•Manufacturer: Randall Manufacturing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.