Zoro Homepage

3' Long Corrugated 4" Wide Aluminum Overlap Threshold

  • Mfr # 3 FT A-2

  • Zoro # G910203338


product price: $27.19
/ea

Key Features

Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3 FT A-2
Zoro #
G910203338
UPC #
95546045004
Country of Origin
United States

Details

Material
Aluminum

Description

36" Corrugated Aluminum Overlap Threshold is a durable solution for bridging gaps and providing a seamless transition between surfaces. Measuring 4" wide by 3/4" high, this threshold offers reliable performance and aesthetic appeal.
Details:
•Material - Corrugated Aluminum
•Dimensions - 4" Wide x 36" Long x 3/4" High
•Overlap for 7/16 - 9/16"
•Function - Bridges gaps and provides a seamless transition
•Durability - Made to withstand heavy traffic
•Aesthetic - Enhances the appearance of doorways
•Usage - Suitable for residential or commercial applications
Color - Silver ( Mill Finish)
•Note this is an OVERLAP THRESOLD meaning it is meant to overlap approx 1/2" (7/16-9/16") and reduce down to a lower height. Solid Piece, does not come with predrilled holes.
•Made in USA by Randall Manufacturing part number A-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.