Zoro Homepage

5" Wide x 1/2" High Corrugated Aluminum Threshold (72 3/4" Long)

  • Mfr # 6 FT A-78

  • Zoro # G910202966


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 FT A-78
Zoro #
G910202966
UPC #
95546000645
Country of Origin
United States

Details

Color
Silver
Material
Aluminum

Description

72 3/4" Long Corrugated Aluminum Threshold, the Corrugated Aluminum Saddle Threshold 5" wide by 1/2" High is a high quality, American made threshold.
The threshold comes with pre-punched holes for installation and screws are included.
You can use the Aluminum corrugated Threshold to create a transition in an interior doorway and with the combination of our adjustable door bottom it will give you a perfect seal under your door. It creates a clean desirable aesthetic to any home or business.
Before installation, you can cut down the threshold to a desired length by using a hacksaw.
Details:
• 5" Wide x 1/2" High Corrugated Aluminum Threshold
• Punched Mounting Holes with Screws Included
• Can be cut down to any size
• ADA Handicap Accessible
• Colors: Mill Finish Silver
• Length: 6' Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.