Zoro Homepage
This item is Discontinued.
Randall 6' x 6" Wide x 1/2" High Black Corrugated Threshold 6 FT A-80-BLK

6' x 6" Wide x 1/2" High Black Corrugated Threshold (Discontinued)

  • Mfr # 6 FT A-80-BLK
  • Zoro # G310203105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 FT A-80-BLK
Zoro #
G310203105
UPC #
95546052101
Country of Origin
United States

Details

Color
Black
Material
Aluminum

Description

72 3/4" Long Corrugated Aluminum Saddle Threshold is a high-quality, American-made threshold designed for easy installation and transitions in interior doorways or between different floor surfaces. With dimensions of 6" wide and 1/2" high, it provides a clean and desirable aesthetic for both residential and light commercial use. ADA Handicap Accessible, it comes with pre-punched holes and screws for convenient installation and can be cut down to a desired length using a hacksaw.
Details:
•Dimensions: 6ft x 6" Wide x 1/2" High Corrugated Aluminum Threshold
•Material: American-made with high-quality materials
•Installation: Pre-punched holes and screws included for easy installation
•Use: Suitable for creating transitions in interior doorways or between floor surfaces
•Customization: Can be cut down to any size using a hacksaw
•Recommended Gauge: Medium Gauge Aluminum for Light Commercial or Residential Use
•Accessibility: ADA Handicap Accessible
•Colors: Black
•Durability: Made of durable aluminum for heavy traffic
•Transition: Creates a defined transition between two surfaces
•Versatility: Suitable for both residential and commercial use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.