
7' x 2 1/2" Wide Flat Aluminum Threshold 1/4" High
Mfr # 6 FT A-70-M
Zoro # G510202922
product price: $56.69
/eaKey Features
Color
Silver
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6 FT A-70-M
Zoro #
G510202922
UPC #
95546009402
Country of Origin
United States
Details
Color
Silver
Material
Aluminum
Description
72 3/4" Long Aluminum Flat Threshold is a high-quality, American-made threshold with dimensions of 2 1/2" wide and 1/4" high. It is designed for easy installation, featuring pre-punched holes and included screws. The threshold is suitable for creating transitions in interior doorways or between different floor surfaces, providing a clean and desirable aesthetic for homes or businesses. ADA Handicap Accessible, it can be cut down to a desired length using a hacksaw.
Details:
•72 3/4" x 2 1/2" Wide x 1/4" High Smooth Aluminum Threshold
•American-made with high-quality materials
•Pre-punched holes and screws included for easy installation
•Suitable for creating transitions in interior doorways or between floor surfaces
•Can be cut down to any size using a hacksaw
•Medium/Light Gauge Aluminum recommended for Light Commercial or Residential Use
•ADA Handicap Accessible
•Color: Silver
•Made of durable aluminum for heavy traffic
•Creates a defined transition between two surfaces
•Suitable for both residential and commercial use
Details:
•72 3/4" x 2 1/2" Wide x 1/4" High Smooth Aluminum Threshold
•American-made with high-quality materials
•Pre-punched holes and screws included for easy installation
•Suitable for creating transitions in interior doorways or between floor surfaces
•Can be cut down to any size using a hacksaw
•Medium/Light Gauge Aluminum recommended for Light Commercial or Residential Use
•ADA Handicap Accessible
•Color: Silver
•Made of durable aluminum for heavy traffic
•Creates a defined transition between two surfaces
•Suitable for both residential and commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.