Shop RANDALL
See all product information
Create Account
Aluminum and Vinyl Door Weatherstrip Set Top (36") Piece and Two Side (84") Pieces (White)
Mfr # V-88-WH
Zoro # G010203450
product price:
$
49.15
/ea
Key Features
Color
White
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V-88-WH
- Zoro #
- G010203450
- UPC #
- 95546026010
- Country of Origin
- United States
- Color
- White
- Material
- Aluminum
Description
Aluminum Door Weatherstrip Set (White) with Rubber. A premium American-made solution designed to seal gaps around doors effectively. Crafted with aluminum and rubber, this set includes pieces for the top and sides of the door. With an easy installation process and included screws, it provides hassle-free setup and enhances energy efficiency by preventing drafts and light from leaking through openings. Its sleek design elevates the aesthetic appeal of any home or business.
Features:
•Material: Heavy-duty aluminum door weatherstrip set with rubber
•Set Includes: (2) 84" pieces for sides and (1) 36" piece for the top of the door
•Dimensions: Aluminum holder is 7/8" wide and bulb is 1/4"
•Rubber Bulb: Holds up in extreme cold temperatures, resistant to shrinking or stiffening like vinyl
•Mounting: Comes with mounting holes and matching color screws included
•Customization: Can be cut down to any size
•Function: Door sweep weatherstrip for sealing gaps
•Installation: Can be cut down with a hacksaw to the desired length
•Economic Solution: Keeps out air, dirt, and dust
•Usage: Suitable for residential or commercial use
•Length: Includes (2) 84" pieces and (1) 36" piece
•Color: White
•Item Number: V-88-WH
•Manufacturer: Randall Manufacturing
Features:
•Material: Heavy-duty aluminum door weatherstrip set with rubber
•Set Includes: (2) 84" pieces for sides and (1) 36" piece for the top of the door
•Dimensions: Aluminum holder is 7/8" wide and bulb is 1/4"
•Rubber Bulb: Holds up in extreme cold temperatures, resistant to shrinking or stiffening like vinyl
•Mounting: Comes with mounting holes and matching color screws included
•Customization: Can be cut down to any size
•Function: Door sweep weatherstrip for sealing gaps
•Installation: Can be cut down with a hacksaw to the desired length
•Economic Solution: Keeps out air, dirt, and dust
•Usage: Suitable for residential or commercial use
•Length: Includes (2) 84" pieces and (1) 36" piece
•Color: White
•Item Number: V-88-WH
•Manufacturer: Randall Manufacturing