Entry Door Knob Grade 2 - ORB - SC1
- Mfr # KCDK01-ORB-ET
- Zoro # G502447010
product price:Â
$
41.99
/ea
Key Features
Material
Stainless Steel / Zinc
Lockset Function
ANSI F109 Entrance lock
Required Door Thickness
1-3/8 in - 2 in
Backset
2 3/4" (70 mm) standard
Finish
613 - 10B - Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCDK01-ORB-ET
- Zoro #
- G502447010
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/8 in - 2 in
Details
- Material
- Stainless Steel / Zinc
- Lockset Function
- ANSI F109 Entrance lock
- Backset
- 2 3/4" (70 mm) standard
- Finish
- 613 - 10B - Oil Rubbed Bronze
- Strike Dim.
- ANSI 2-1/4 inx 1-1/4 in
- Cylinder Core Type
- Solid Brass 6-Pin Cylinder Schlage C Keyway Standard with 2 nickel silver keys
- Door Handing
- Non-Handed
Description
Kenaurd:Entry Door Knob Grade 2 - ORB - SC1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.