Zoro Homepage

Gasket, 15 1/4 in. x 22 1/4 in.

  • Mfr # IN-GSK145

  • Zoro # G0106937


product price: $25.19
/ea

Key Features

For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
55350
Fits Brand
Randell
Height
22 1/4 in
Overall Width
15 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-GSK145
Zoro #
G0106937
UPC #
-
Country of Origin
United States

Dimensions

Height
22 1/4 in
Overall Width
15 1/4 in

Details

Item
Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
55350
Fits Brand
Randell
Compatible with Manufacturer Model Number
55350
Compatible Manufacturer Model Number
55350
Compatible with Mfr. Model No.
55350
For Use with Mfr Model Number
55350
Compatible Manufacturer Part Number
55350
Compatible with Manufacturer Model No.
55350
Compatible Pump Manufacturer Part Number
55350
Compatible Mfr. Model Number
55350

Description

Gasket, Compatible with Manufacturer Model Number 55350, For Use With Freezers, Refrigerators, Overall Height 22 1/4 in, Overall Width 15 1/4 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.