Zoro Homepage

Three-channel amplifier designed to operate reliably in commercial environments

  • Mfr # MA3

  • Zoro # G216062141


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
3
Watts
60 W
Voltage
110 V AC
Output Wattage
60W per Channel Continuous Average Power into 4 Ohms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA3
Zoro #
G216062141
UPC #
687499100574
Country of Origin
China

Details

Number of Channels
3
Watts
60 W
Voltage
110 V AC
Output Wattage
60W per Channel Continuous Average Power into 4 Ohms

Description

The MA3 is a three-channel amplifier designed to operate reliably in commercial environments. This amplifier was specifically designed for use in: Paging Foreground Music Background Music DistributionThe MA3 is an ideal amplifier with Rane's paging, foreground music, and background music products, the Rane CP52S, CP64S, CP66 and DA 26S.The MA3 uses a conventional linear power supply with a toroidal transformer. This configuration minimizes the emissions associated with switching supplies and noisier transformer designs. The power supply features independent secondary supplies for each channel, minimizing load regulation interaction and crosstalk.The combination of a solid, conservative power supply and forced-air cooling allows the MA 3 to simultaneously deliver 40 watts of continuous average power into 8 Ohms and 60 watts into 4 Ohms. 3 Independent Amplifiers 60W per Channel Continuous Average Power into 4 Ohms, 20-20k Hz 40W per Channel Continuous Average Power into 8 Ohms, 20-20k Hz If you need more power, please see the Rane MA 4 Multichannel Amplifier Load Sensitive Dynamic Limiters and Headroom Meters SPiKe Protection Circuitry High Capacity Linear Power Supply Sealed Heat-Tunnel Forced-Air Cooling 80 Hz High Pass Filter Selection per Channel UL / cUL Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.