Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Mono Source plus Direct Wired PC Bluetooth Audio Mixer with Powered Output

  • Mfr # BLACKANDBLUE

  • Zoro # G816309080


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLACKANDBLUE
Zoro #
G816309080
UPC #
694318023655
Country of Origin
China

Description

The Black & Blue is a simple, mono input-selector/mixer/amplifier with 3 discreet channels of Bluetooth, 3.5mm line input, and USB computer link for playback or recording. Inputs can be selected for monitoring individually, or all inputs mixed at once.Application examples are...Meeting Rooms Bluetooth A headworn mic, computer program through USB, XLR line out to powered speakers. Unit in mixer mode for mixing sources.Coffee Bar Bluetooth A mobile device, Bluetooth B is TV audio, Bluetooth C is barista headworn mic for calling orders...amplifier out to full-range speakers and XLR out to subwoofer. Unit in mixer mode for mixing sources.Trade Show Bluetooth A is tablet streaming music, Bluetooth B is presenter headworn mic...XLR out to powered speaker, and USB out streams to laptop computer to record the presentation. Unit in mixer mode for mixing sources. 3 discreet Bluetooth-registered inputs with individual volume controls and antennas Pairing buttons and status LEDs blue for each Bluetooth input Class compliant USB audio for computer recording and playback 3.5mm line input disconnects USB input audio Pre-fader signal LEDs green on each channel Source selector for solo monitoring or Mix All mode Shelving Bass and Treble Mix EQ Master volume control with 3-color LED green, yellow, red Power LED yellow XLR line output +20 dBu balanced 20W mono Class-D amplifier Bluetooth Specifications Version: 4.2 Profile: A2DP, AVRCP, HFP, HSP Range: Up to 88 feet 27m Maximum Transmission Power: 8 dBm Frequency: 2.402 - 2.480 GHz Connectors; 1 1/8-in 3.5mm TRS input 1 USB Type-B port 1 IEC power cable input 1 XLR output 1 4-position Euroblock output 3.81mm 3 Bluetooth antenna jacks Inputs / Outputs Amplifier Output: Mono, 20W 4?, 70V, 100V XLR Balanced Output Frequency Response: 20 Hz - 20 kHz THD+N: < 0.05% 3.5mm TRS Unbalanced Input Frequency Response: 20 Hz - 20 kHz THD+N: < 0.05% USB: 44.1 kHz / 24-bit Power Connection: IEC Voltage: 100 - 240 VAC, 50/60 Hz Consumption: 40W Dimensions width x depth x height: 19-in x 11-in x 1.7-in 483 x 286 x 44mm Weight: 8.6 lbs 3.9kg Bluetooth range is affected by walls, obstructions and movement. For optimal performance, place the product in a location that is unobstructed by walls, furniture, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.