Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Range Kleen Berndes 674030 7 Qt. Dutch Oven With High Dome Cover-Lid 674030

Berndes 674030 7 Qt. Dutch Oven With High Dome Cover-Lid (Discontinued)

  • Mfr # 674030
  • Zoro # G203779397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
674030
Zoro #
G203779397
UPC #
732256740309
Country of Origin
China

Description

Welcome to Range Kleen, a dynamic assortment of range accessories, bakeware, kitchen gadgets, storage solutions items to manage an On-The-Go lifestyle, pot racks, stainless steel and cast iron cookware. Range Kleen's philosophy? Take Care of The Customer, by designing and updating products to add comfort and convenience, as well as fun to your life. Our number one goal is to make Range Kleen the Heart of Your Home.

Our Tradition ovens are made from superior vacuum-pressure cast aluminum and guaranteed never to warp. The three layer interior along with the 2 layer exterior protects your food from sticking and burning.

  • Vacuum-pressure cast aluminum is superior to stamped in both shape and thickness.
  • Tradition cookware is guaranteed never to warp.
  • The 3-layer nonstick interior and 2-layer nonstick exterior surfaces protect foods from sticking and burning - manufactured with Dupont Autograph 2 Gourmet Non-Stick Surface - Restaurant Tested.
  • Tradition cookware is exceptionally easy to clean and facilitates fat-free cooking - fat-free cooking can be achieved without the addition of oil, fat or sprays.
  • Wooden handles allow safe and easy transporting of pans, and stay cool on the stovetop so no potholders are necessary.
  • Wooden handles can be wrapped with foil for use in oven.
  • A light coating of food-grade mineral oil on the handle after oven use is suggested .
  • The nonstick surface is designed to never chip, crack, blister, bubble or peel.
  • Medium high heat will achieve great cooking results and saves valuable energy.
  • Wooden or plastic utensils are recommended.
  • Dishwasher clean up is not recommended for pans.
  • Handles are designed for comfort and stability.
  • Cast aluminum pans are ideal on ceramic, glass, and electric stovetops.
  • For pans with lids: Glass lids are heat-resistant.
  • Limited .
  • Manufactured in Germany .
  • Size: 11".
  • Capacity: 7 qt.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.