Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Range Kleen Range Kleen 563 Burner Kovers Square Set; White - 4 Piece 563

Range Kleen 563 Burner Kovers Square Set; White - 4 Piece (Discontinued)

  • Mfr # 563
  • Zoro # G004023613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563
Zoro #
G004023613
UPC #
70775005630
Country of Origin
China

Description

Welcome to Range Kleen, a dynamic assortment of range accessories, bakeware, kitchen gadgets, storage solutions items to manage an On-The-Go lifestyle, pot racks, stainless steel and cast iron cookware. Range Kleen's philosophy? Take Care of The Customer, by designing and updating products to add comfort and convenience, as well as fun to your life. Our number one goal is to make Range Kleen the Heart of Your Home. Features
  • 4-piece square white gas burner cover set
  • Each cover measures 9.5" x 9.5" x .8125"
  • Ideal way to enhance a compatible gas stove
  • Coordinate with a range of kitchen finishes
Specifications
  • Color: White
  • Dimensions: 9.5 x 9.5 x 0.8125 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.